Hydraulic Oil, Mineral, Clear, 1 gal
Mfr # L0880-057
Zoro # G216042280
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Flash Point
345 Degrees F
NSF Rating
H1
Color
Clear
Standards
ISO-22 FMO-85-AW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0880-057
Zoro #
G216042280
UPC #
089215688029
Country of Origin
United States
Details
Container Type
Jug
Flash Point
345 Degrees F
NSF Rating
H1
Color
Clear
Standards
ISO-22 FMO-85-AW
Series
FMO-AW
Item
Hydraulic Oil
Odor
Odorless
Base Lubricant
Mineral Oil
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
365 Degrees F
Primary Additives
No Additives
USDA Certified Biobased Product
USDA Certified Biobased Product
Container Capacity
1 gal
Description
Mineral Oil Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.