Hydraulic Oil, Mineral, Clear, 32 oz
Mfr # L0880-054
Zoro # G216042273
product price: $22.59
/eaKey Features
Container Type
Bottle
Maximum Operating Temperature
365 Degrees F
Flash Point
345 Degrees F
NSF Rating
H1
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0880-054
Zoro #
G216042273
UPC #
089215688005
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Container Type
Bottle
Maximum Operating Temperature
365 Degrees F
Flash Point
345 Degrees F
NSF Rating
H1
Color
Clear
Standards
ISO-22 FMO-85-AW
Series
FMO-AW
Item
Hydraulic Oil
Container Capacity
32 oz
Primary Additives
No Additives
Base Lubricant
Mineral Oil
Product Type
Hydraulic Oil
USDA Certified Biobased Product
USDA Certified Biobased Product
Operating Temperature - Maximum
365 Degrees F
Odor
Odorless
Operating Temperature - Minimum
-30 Degrees F
Base Oil
Mineral
Minimum Operating Temperature
-30 Degrees F
Description
Mineral Oil Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.