Zoro Homepage

Hydraulic Oil, Mineral, White, 11 oz

  • Mfr # L0727-063

  • Zoro # G616042293


product price: $27.49
/ea

Key Features

Container Type
Aerosol Can
Maximum Operating Temperature
410 Degrees F
Flash Point
410 Degrees F
NSF Rating
3H
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0727-063
Zoro #
G616042293
UPC #
089215272709
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Container Type
Aerosol Can
Maximum Operating Temperature
410 Degrees F
Flash Point
410 Degrees F
NSF Rating
3H
Color
White
Series
FG Oil
Item
Hydraulic Oil
Primary Additives
No Additives
Container Capacity
11 oz
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temperature - Maximum
410 Degrees F
Product Type
Hydraulic Oil
Base Lubricant
Mineral Oil
Aerosol Container Net Fill
11 oz
Odor
Odorless
Aerosol Container Delivery Method
Rigid Straw
Base Oil
Mineral

Description

Mineral Oil Fluid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.