Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Oil, Synthetic, 475 F Flash

  • Mfr # L0915-057

  • Zoro # G701865592


product price: $543.89
/pk 4, $135.97/ea
Free Shipping & Returns

Key Features

Lubricant Application
Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Hydraulic Systems, Pumps, Motors, Bearings, Chains and Airline Lubricators
NSF Rating
H1
Lubricant Container
Jug
Lubricant Color
Water White
Series
SFGO Ultra 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0915-057
Zoro #
G701865592
UPC #
089215691517
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hydraulic Oil
Lubricant Application
Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Hydraulic Systems, Pumps, Motors, Bearings, Chains and Airline Lubricators
NSF Rating
H1
Lubricant Container
Jug
Lubricant Color
Water White
Series
SFGO Ultra 32
Standards
FDA 21 CFR 172.882, FDA 21 CFR 178.3570
Application
Bearings, Chains and Airline Lubricators, Hydraulic Systems, Motors, Pumps
Color
Yellow
Zinc-Free
Yes
Container Type
Jug
Pour Point
-58 Degrees F
Viscosity Index
135
Maximum Operating Temperature
515 Degrees F
SAE Viscosity Grade
10
Flash Point
475 Degrees F
ISO Viscosity Grade
32
Product Type
Hydraulic Oil
Four-Ball Wear
0.48 mm
Base Oil
Synthetic

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.