Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Oil, Synthetic, 475 F Flash

  • Mfr # L0915-060

  • Zoro # G401865700


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Hydraulic Systems, Pumps, Motors, Bearings, Chains and Airline Lubricators
NSF Rating
H1
Lubricant Container
Pail
Lubricant Color
Water White
Series
SFGO Ultra 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0915-060
Zoro #
G401865700
UPC #
089215591503
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Lubricant Application
Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Hydraulic Systems, Pumps, Motors, Bearings, Chains and Airline Lubricators
NSF Rating
H1
Lubricant Container
Pail
Lubricant Color
Water White
Series
SFGO Ultra 32
Color
Yellow
Application
Bearings, Chains and Airline Lubricators, Hydraulic Systems, Motors, Pumps
Standards
FDA 21 CFR 172.882, FDA 21 CFR 178.3570
ISO Viscosity Grade
32
Zinc-Free
Yes
Viscosity Index
135
Flash Point
475 Degrees F
Pour Point
-58 Degrees F
Maximum Operating Temperature
515 Degrees F
Container Type
Pail
Base Oil
Synthetic
Product Type
Hydraulic Oil
Four-Ball Wear
0.48 mm
SAE Viscosity Grade
10

Description

Hydraulic Oil,Synthetic,475 F Flash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.