Hydraulic Oil, Synthetic, White, 1 gal
Mfr # L0912-057
Zoro # G716042377
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Maximum Operating Temperature
400 Degrees F
Flash Point
305 Degrees F
NSF Rating
H1
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0912-057
Zoro #
G716042377
UPC #
089215691210
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Container Type
Jug
Maximum Operating Temperature
400 Degrees F
Flash Point
305 Degrees F
NSF Rating
H1
Color
White
Standards
Halal, NSF, Pareve
Series
SFGO Ultra Series 7
Item
Hydraulic Oil
Base Lubricant
Synthetic Oil
Operating Temperature - Maximum
400 Degrees F
Primary Additives
Polyalphaolefin
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temperature - Minimum
-67 Degrees F
Product Type
Hydraulic Oil
Container Capacity
1 gal
Base Oil
Synthetic
Minimum Operating Temperature
-67 Degrees F
Description
Synthetic Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.