Hydraulic Oil, Synthetic, White, 1 gal
Mfr # L0931-057
Zoro # G916042337
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Maximum Operating Temperature
430 Degrees F
Flash Point
405 Degrees F
NSF Rating
H1
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0931-057
Zoro #
G916042337
UPC #
089215693115
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Container Type
Jug
Maximum Operating Temperature
430 Degrees F
Flash Point
405 Degrees F
NSF Rating
H1
Color
White
Series
SFGO Ultra Series 22
Standards
Halal, NSF, Pareve
Item
Hydraulic Oil
Product Type
Hydraulic Oil
Operating Temperature - Minimum
-63 Degrees F
Base Lubricant
Synthetic Oil
Container Capacity
1 gal
Operating Temperature - Maximum
430 Degrees F
USDA Certified Biobased Product
USDA Certified Biobased Product
Primary Additives
Polyalphaolefin
Minimum Operating Temperature
-63 Degrees F
Base Oil
Synthetic
Description
Synthetic Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.