Zoro Homepage

Hydraulic Oil, Synthetic, White, 11 oz

  • Mfr # L0931-063

  • Zoro # G016042268


product price: $34.39
/ea

Key Features

Container Type
Aerosol Can
Maximum Operating Temperature
430 Degrees F
Flash Point
405 Degrees F
NSF Rating
H1
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0931-063
Zoro #
G016042268
UPC #
089215293100
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Container Type
Aerosol Can
Maximum Operating Temperature
430 Degrees F
Flash Point
405 Degrees F
NSF Rating
H1
Color
White
Standards
Halal, NSF, Pareve
Series
SFGO Ultra Series 22
Item
Hydraulic Oil
Primary Additives
Polyalphaolefin
Product Type
Hydraulic Oil
Operating Temperature - Minimum
-63 Degrees F
USDA Certified Biobased Product
USDA Certified Biobased Product
Base Lubricant
Synthetic Oil
Container Capacity
11 oz
Operating Temperature - Maximum
430 Degrees F
Aerosol Container Net Fill
11 oz
Aerosol Container Delivery Method
Rigid Straw
Minimum Operating Temperature
-63 Degrees F
Base Oil
Synthetic

Description

Synthetic Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.