Zoro Homepage

Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid

  • Mfr # L0761-060

  • Zoro # G400663369


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
46
Size
5 gal
Flash Point
470°F
Pour Point
-30°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0761-060
Zoro #
G400663369
UPC #
89215576104
Country of Origin
United States

Dimensions

Size
5 gal

Details

Lubricant Type
Oil
ISO Viscosity Grade
46
Container Type
Pail
Flash Point
470°F
Pour Point
-30°F
Series
HO
SAE Grade
20
Lubricant Application
Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.