Iso-68 H-1/Food Grade Usp White Mineral Oil PK4

  • Mfr # L0741-057

  • Zoro # G500663276


product price:  $275.99
/pk 4, $69.00/ea
Free Shipping & Returns

Key Features

Lubricant Application
Food Processing Applications
NSF Rating
H1
Container Size
1 gal
Lubricant Container
Jug
Series
FMO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0741-057
Zoro #
G500663276
UPC #
89215674114
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Mineral Oil
Lubricant Application
Food Processing Applications
NSF Rating
H1
Lubricant Container
Jug
Series
FMO

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.