Lubricant, 5 gal, Pail, Water White, 100 PK
- Mfr # L0973-060
- Zoro # G601865630
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
Water White
ISO Viscosity Grade
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0973-060
- Zoro #
- G601865630
- UPC #
- 89215597307
- Country of Origin
- United States
Details
- Container Type
- Pail
- Lubricant Type
- Oil
- Container Capacity
- 5 gal
- Color
- Water White
- ISO Viscosity Grade
- 100
- Flash Point
- 530 Degrees F
- Application
- Rotary Screw and Rotary Vane Air Compressors
- SAE Grade
- 30
- Series
- SYN LUBE
- Item
- Lubricant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.