Shop LUBRIPLATE
See all product information
Create Account
Lubricant, 5 gal, Pail, White, 22 PK
- Mfr # L0968-060
- Zoro # G801865935
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
White
ISO Viscosity Grade
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0968-060
- Zoro #
- G801865935
- UPC #
- 89215596805
- Country of Origin
- United States
- Container Type
- Pail
- Lubricant Type
- Oil
- Container Capacity
- 5 gal
- Color
- White
- ISO Viscosity Grade
- 22
- Flash Point
- 420 Degrees F
- Application
- Rotary Screw and Rotary Vane Air Compressors
- SAE Grade
- 5W
- Series
- SYN LUBE
- Item
- Lubricant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.