LubricantCartridge, Off-White
- Mfr # 293-L0166-098
- Zoro # G822450332
product price:Â
$
235.99
/pk of 10, $23.60/ea
Sold in multiples of 10Â pks for
$2,359.90
Free Shipping & Returns
Key Features
Container Type
Cartridge
Color
Off-White
Application
Multi-Purpose
Net Weight
14.5 oz
Container Capacity
14.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 293-L0166-098
- Zoro #
- G822450332
- UPC #
- 892153166011
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Type
- Cartridge
- Color
- Off-White
- Application
- Multi-Purpose
- Net Weight
- 14.5 oz
- Container Capacity
- 14.5 oz
Description
1500 Series Lithium Complex Grease, 14 1/2 oz, Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.