Minus 70 Hyd. Oil, Drum, Iso-15, Super Duty, Low Temperature Hydraulic Fluid

  • Mfr # L0769-062

  • Zoro # G101865499


product price:  $2,600.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
15
Flash Point
200°F
Pour Point
-80°F
Series
HO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0769-062
Zoro #
G101865499
UPC #
89215476916
Country of Origin
United States

Details

Lubricant Type
Oil
ISO Viscosity Grade
15
Container Type
Drum
Flash Point
200°F
Pour Point
-80°F
Series
HO
Application
Extreme Low Temperature Hydraulic Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.