Zoro Homepage

Mo-Lith No. 2, Drum, General Purpose, Moly-Disulfide Grease

  • Mfr # L0180-040

  • Zoro # G601865968


product price: $4,943.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Lubricant Type
Grease
Min. Operating Temp.
-10°F
Maximum Operating Temperature
260 Degrees F
Dropping Point
350°F
Thickener Type
Lithium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0180-040
Zoro #
G601865968
UPC #
89215418015
Country of Origin
United States

Details

Lubricant Type
Grease
Container Type
Drum
Min. Operating Temp.
-10°F
Maximum Operating Temperature
260 Degrees F
Dropping Point
350°F
Thickener Type
Lithium
Color
Steel Gray
Series
MO-LITH NO. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.