Zoro Homepage

Multipurpose Grease, 10oz, Tube

  • Mfr # L0034-094

  • Zoro # G916323399


product price: $15.79
/ea

Key Features

Application
Cams, Plain Bearings, Slides
Container Type
Tube
Maximum Operating Temperature
140 Degrees F
Dropping Point
170 Degrees F
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0034-094
Zoro #
G916323399
UPC #
089215103430
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Application
Cams, Plain Bearings, Slides
Container Type
Tube
Maximum Operating Temperature
140 Degrees F
Dropping Point
170 Degrees F
Color
White
Base Oil
Mineral
Product Type
Multipurpose Grease
Minimum Operating Temperature
-25 Degrees F
Thickener
Calcium
Item
Multipurpose Grease
NLGI Viscosity Grade
0
Additive Included
Zinc
Series
No. 100

Description

Prevents scuffing, scoring, friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.