Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Grease, 11 oz, Can, White

  • Mfr # L0174-063

  • Zoro # G916286946


product price: $66.69
/ea

Key Features

Application
Food Processing
Container Type
Can
Maximum Operating Temperature
475 Degrees F
Flash Point
475 Degrees F
Dropping Point
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0174-063
Zoro #
G916286946
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Application
Food Processing
Container Type
Can
Maximum Operating Temperature
475 Degrees F
Flash Point
475 Degrees F
Dropping Point
500 Degrees F
NSF Rating
3H
Pour Point
10 Degrees F
Color
White
Product Type
Multipurpose Grease
Environmentally Acceptable Lubricant
Yes
Series
3H Direct
Standards
NSF
Base Oil
Mineral
Minimum Operating Temperature
10 Degrees F
Item
Multipurpose Grease
NLGI Viscosity Grade
2

Description

Multipurpose Grease,11 oz,Can,White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.