Multipurpose Grease, 14 oz, Cartridge
Mfr # L0232-098
Zoro # G016313726
product price: $23.69
/eaKey Features
Pour Point
515 Degrees F
Series
FGL-2
Container Type
Cartridge
Maximum Operating Temperature
400 Degrees F
Product Type
Multipurpose Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0232-098
Zoro #
G016313726
UPC #
089215323203
Country of Origin
United States
Dimensions
Container Size
10.5 oz
Details
Pour Point
515 Degrees F
Series
FGL-2
Container Type
Cartridge
Maximum Operating Temperature
400 Degrees F
Product Type
Multipurpose Grease
Base Oil
Mineral
Minimum Operating Temperature
10 Degrees F
Standards
NSF
NLGI Viscosity Grade
2
Color
White
Additive Included
Zinc
Item
Multipurpose Grease
Thickener
Aluminum Complex
Flash Point
400 Degrees F
Four-Ball Wear
0.56 mm
Environmentally Acceptable Lubricant
No
Application
Beverage, Food, Pharmaceutical Industries
NSF Rating
H1
Dropping Point
515 Degrees F
Description
Multipurpose Grease,10.5 oz,Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.