Zoro Homepage

Multipurpose Grease, 14oz, Cartridge

  • Mfr # L0174-002

  • Zoro # G001865308


product price: $49.69
/ea

Key Features

NSF Rating
3H
Container Size
14 oz
Lubricant Container
Cartridge
Lubricant Color
White
Series
3H Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0174-002
Zoro #
G001865308
UPC #
089215317400
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Item
Multipurpose Grease
NSF Rating
3H
Lubricant Container
Cartridge
Lubricant Color
White
Series
3H Direct
Color
White
Application
Food
Base Oil
Mineral
Pour Point
-12 Degrees C
Dropping Point
500 Degrees F
Flash Point
474 Degrees F
Container Type
Cartridge
NLGI Viscosity Grade
2
Product Type
Multipurpose Grease

Description

Multipurpose Grease,14oz,Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.