Zoro Homepage

Multipurpose Grease, 16 oz, Tube, White

  • Mfr # L0036-004

  • Zoro # G416286934


product price: $24.89
/ea

Key Features

Application
Bearings, Cams, Slides
Container Type
Pail
Maximum Operating Temperature
140 Degrees F
Flash Point
140 Degrees F
Dropping Point
170 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0036-004
Zoro #
G416286934
UPC #
089215703616
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Application
Bearings, Cams, Slides
Container Type
Pail
Maximum Operating Temperature
140 Degrees F
Flash Point
140 Degrees F
Dropping Point
170 Degrees F
Color
White
Thickener
Calcium
Environmentally Acceptable Lubricant
No
Series
No. 100
Product Type
Multipurpose Grease
NLGI Viscosity Grade
1
Minimum Operating Temperature
-25 Degrees F
Additive Included
Zinc
Item
Multipurpose Grease
Base Oil
Mineral

Description

Multipurpose Grease,1.75 oz,Tube,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.