Multipurpose Grease
- Mfr # L0231-098
- Zoro # G722962676
product price:Â
$
24.89
/ea
Key Features
Application
Food Grade, High Speed, Low Speed, Multi-Purpose, Wide Load Range
Minimum Operating Temperature
-20 Degrees F
Product Type
Multipurpose Grease
Dropping Point
460 Degrees F
Flash Point
460.4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0231-098
- Zoro #
- G722962676
- UPC #
- 089215323104
- Country of Origin
- United States
Dimensions
- Container Size
- 14.5 oz
Details
- Application
- Food Grade, High Speed, Low Speed, Multi-Purpose, Wide Load Range
- Minimum Operating Temperature
- -20 Degrees F
- Product Type
- Multipurpose Grease
- Dropping Point
- 460 Degrees F
- Flash Point
- 460.4 Degrees F
- Maximum Operating Temperature
- 360 Degrees F
- NLGI Viscosity Grade
- 1
- ISO Viscosity Grade
- 100
- Item
- Multipurpose Grease
- Color
- White
- Standards
- HALAL, ISO 21469, NSF H1, OU KOSHER PAREVE
- Four-Ball Wear
- 0.55 mm
- Thickener
- Aluminum Complex
- NSF Rating
- H1
- Container Type
- Cartridge
- Series
- FGL-1
- Wire Color
- White
Description
Multipurpose Grease
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.