Zoro Homepage

Multipurpose Grease, White, 14 oz, Cart

  • Mfr # L0145-098

  • Zoro # G916286939


product price: $17.59
/ea

Key Features

Application
Food Industry
Container Type
Cartridge
Maximum Operating Temperature
20 Degrees F
Flash Point
200 Degrees F
Dropping Point
285 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0145-098
Zoro #
G916286939
UPC #
089215314508
Country of Origin
United States

Dimensions

Container Size
10.5 oz

Details

Application
Food Industry
Container Type
Cartridge
Maximum Operating Temperature
20 Degrees F
Flash Point
200 Degrees F
Dropping Point
285 Degrees F
NSF Rating
H1
Color
White
Base Oil
Mineral
Standards
NSF
Additive Included
Zinc
Minimum Operating Temperature
10 Degrees F
Environmentally Acceptable Lubricant
No
Item
Multipurpose Grease
NLGI Viscosity Grade
2
Thickener
Calcium
Series
FML-2

Description

Multipurpose Grease,White,14 oz,Cart

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.