
Nlgi No. 2 Non-Melt General Purpose Grease PK40
Mfr # L0100-098
Zoro # G400663284
product price: $603.99
/pk 40, $15.10/ea
Free Shipping & Returns
Key Features
Lubricant Type
Grease
Min. Operating Temp.
5°F
Maximum Operating Temperature
375°F
Thickener Type
Gelling agent
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0100-098
Zoro #
G400663284
UPC #
089215310005
Country of Origin
United States
Details
Lubricant Type
Grease
Container Type
Cartridge
Min. Operating Temp.
5°F
Maximum Operating Temperature
375°F
Thickener Type
Gelling agent
Color
Off-White
Series
930
Lubricant Application
Grease Gun Applications
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.