
NLGI No. 3 non-melt grease NO. 930-A, 1/4 DRUM
Mfr # L0095-039
Zoro # G110760532
product price: $1,230.99
/eaKey Features
Lubricant Type
Grease
Min. Operating Temp.
5°F
Maximum Operating Temperature
375°F
Thickener Type
Gelling agent
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0095-039
Zoro #
G110760532
UPC #
-
Country of Origin
United States
Details
Lubricant Type
Grease
Container Type
Drum
Min. Operating Temp.
5°F
Maximum Operating Temperature
375°F
Thickener Type
Gelling agent
Color
Off-White
Lubricant Application
Grease Cups
Series
930
Description
The LUBRIPLATE 930 Series of lubricants are also listed as multipurpose but with a higher operating temperature range than the 630 Series. These lubricants possess high film strength and exceptional resistance to water, steam and other adverse oper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.