Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 105, Drum, Motor Assembly Grease

  • Mfr # L0034-040

  • Zoro # G001865902


product price: $3,433.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Lubricant Type
Grease
Container Type
Drum
Min. Operating Temp.
-25°F
Maximum Operating Temperature
140 Degrees F
Dropping Point
170°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0034-040
Zoro #
G001865902
UPC #
89215403417
Country of Origin
United States

Details

Lubricant Type
Grease
Container Type
Drum
Min. Operating Temp.
-25°F
Maximum Operating Temperature
140 Degrees F
Dropping Point
170°F
Thickener Type
Calcium
Color
White
Lubricant Application
Motor Assembly, Rust Prevention
Series
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.