No. 110, 12 Oz Tubs, Shoe Brake Grease, PK12

  • Mfr # L0037-004

  • Zoro # G401865526


product price:  $210.99
/pk 12, $17.58/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Dropping Point
190°F
Color
Off-White
Series
100
Container Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0037-004
Zoro #
G401865526
UPC #
89215703715
Country of Origin
United States

Details

Lubricant Type
Grease
Container Type
Tube
Dropping Point
190°F
Color
Off-White
Series
100
Container Capacity
16 oz
Operating Temperature - Minimum
-20 Degrees F
Application
Brakes
Operating Temperature - Maximum
160 Degrees F
Thickener
Calcium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.