Shop LUBRIPLATE
See all product information
Create Account
Grease, 6 lb, Tub, 160 Degrees F Max Op Temp, Off-White, 100 Series, 4 PK
Mfr # L0037-005
Zoro # G301865626
product price:Â
$
324.99
/pk 4, $81.25/ea
Free Shipping & Returns
Key Features
Container Capacity
6 lb
Color
Off-White
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Application
Brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0037-005
- Zoro #
- G301865626
- UPC #
- 89215703760
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Tub
- Container Capacity
- 6 lb
- Color
- Off-White
- Operating Temperature - Maximum
- 160 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Application
- Brakes
- Dropping Point
- 190°F
- Series
- 100
- Thickener
- Calcium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov