Zoro Homepage

No. 1200-2, Drum, Heavy Duty White Lithium Grease

  • Mfr # L0102-040

  • Zoro # G601865647


product price: $5,135.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Lubricant Type
Grease
Min. Operating Temp.
-10°F
Maximum Operating Temperature
300 Degrees F
Timken OK Load
65 lb
Dropping Point
400°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0102-040
Zoro #
G601865647
UPC #
89215410217
Country of Origin
United States

Details

Lubricant Type
Grease
Container Type
Drum
Min. Operating Temp.
-10°F
Maximum Operating Temperature
300 Degrees F
Timken OK Load
65 lb
Dropping Point
400°F
Thickener Type
Lithium 12 Hydroxy
Color
Beige
Lubricant Application
Multi-Purpose For Heavy Construction, Wheel Bearings, Chassis Points, Water Pumps, Fifth Wheels
Series
1200-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.