Zoro Homepage

No. 2, Drum, Iso-46 Fluid For Medium Speed Spindle Bearings

  • Mfr # L0003-040

  • Zoro # G501865563


product price: $3,189.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
46
Flash Point
365°F
Pour Point
-30°F
SAE Grade
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0003-040
Zoro #
G501865563
UPC #
89215400317
Country of Origin
United States

Details

Lubricant Type
Oil
ISO Viscosity Grade
46
Container Type
Drum
Flash Point
365°F
Pour Point
-30°F
SAE Grade
20
Series
Machine Tool
Lubricant Application
Light General Oil Applications, Air-Line Oilers, Oil Cups

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.