
No. 3-V, 4/7 Lb Jugs, Iso-68 Tacky Way And Bearing Fluid
Mfr # L0009-007
Zoro # G001865636
product price: $447.99
/pk 4, $112.00/ea
Free Shipping & Returns
Key Features
Lubricant Type
Oil
ISO Viscosity Grade
68
Flash Point
380°F
Pour Point
-25°F
Series
Machine Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0009-007
Zoro #
G001865636
UPC #
89215600908
Country of Origin
United States
Details
Lubricant Type
Oil
ISO Viscosity Grade
68
Container Type
Jug
Flash Point
380°F
Pour Point
-25°F
Series
Machine Tool
SAE Grade
20
Container Capacity
7 lb
Application
Machine Tool Ways And Bearings, Circulating Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.