Shop LUBRIPLATE
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
No. 3-V, 1/4 Drum
Mfr # L0009-039
Zoro # G605831501
product price:Â
$
948.99
/ea
Key Features
Container Type
Drum
Lubricant Type
Oil
ISO Viscosity Grade
68
Flash Point
380 Degrees F
Application
Circulating Systems, Machine Tool Ways And Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0009-039
- Zoro #
- G605831501
- UPC #
- 89215400904
- Country of Origin
- United States
- Container Type
- Drum
- Lubricant Type
- Oil
- ISO Viscosity Grade
- 68
- Flash Point
- 380 Degrees F
- Application
- Circulating Systems, Machine Tool Ways And Bearings
- Pour Point
- -25°F
- Series
- Machine Tool
- SAE Grade
- 20
Description
ISO-68 tacky way and bearing fluid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.