Anti-Seize, Can, 16 oz, Paste
- Mfr # NS-160
- Zoro # G010211141
product price:Â
$
46.79
/ea
Key Features
NSF Rating
Not Rated
Container Capacity
16 oz
Container Type
Can
Physical Form
Paste
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS-160
- Zoro #
- G010211141
- UPC #
- 747224487407
- Country of Origin
- United States
Details
- Item
- Anti-Seize
- NSF Rating
- Not Rated
- Container Capacity
- 16 oz
- Container Type
- Can
- Physical Form
- Paste
- Color
- Gray
- Operating Temperature - Maximum
- 1800 Degrees F
Description
Bostik, Never-Seez, NS-160 is the original anti-seize compound and extreme pressure lubricant. Formulated with copper and graphite, Never-Seez NS-160 works to protect metal parts against galling, rust, seizure and environmental corrosion in temperatures up to 1,800 degrees Fahrenheit. Never-Seez, Regular Grade, keeps parts working longer with less wear, enables faster disassembly, protects against carbon fusion and minimizes replacement part costs. Meets MIL-A-907E, Ford ESE-M12A4-A, Garrett Engine Div. PCS5724, Pratt & Whitney PWA 360523-2.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.