Zoro Homepage

No. 930-A, 35 Lb Pail

  • Mfr # L0095-035

  • Zoro # G805831547


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Size
35 lb
Min. Operating Temp.
5°F
Maximum Operating Temperature
375°F
Thickener Type
Gelling agent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0095-035
Zoro #
G805831547
UPC #
89215509508
Country of Origin
United States

Dimensions

Size
35 lb

Details

Lubricant Type
Grease
Container Type
Pail
Min. Operating Temp.
5°F
Maximum Operating Temperature
375°F
Thickener Type
Gelling agent
Color
Off-White
Lubricant Application
Grease Cups
Series
930

Description

NLGI No. 3 non-melt grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.