No. 930-Aa, 35 Lb Pail, Nlgi No. 2 Non Melt General Purpose Grease

  • Mfr # L0096-035

  • Zoro # G401865434


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Container Type
Pail
Color
Off-White
Series
930
Container Capacity
35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0096-035
Zoro #
G401865434
UPC #
089215509607
Country of Origin
United States

Details

Lubricant Type
Grease
Container Type
Pail
Color
Off-White
Series
930
Container Capacity
35 lb
Operating Temperature - Minimum
0 Degrees F
Application
Automatic Grease Dispensing Devices
Operating Temperature - Maximum
375 Degrees F
Thickener
Gelling agent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.