Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 930-Aaa, Drum, Nlgi No. 0 Grease For Auto Lube Greasing Systems

  • Mfr # L0098-040

  • Zoro # G401865977


product price: $4,563.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Lubricant Type
Grease
Container Type
Drum
Min. Operating Temp.
0°F
Maximum Operating Temperature
360°F
Thickener Type
Gelling agent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0098-040
Zoro #
G401865977
UPC #
89215409815
Country of Origin
United States

Details

Lubricant Type
Grease
Container Type
Drum
Min. Operating Temp.
0°F
Maximum Operating Temperature
360°F
Thickener Type
Gelling agent
Color
Off-White
Series
930
Lubricant Application
Automatic Grease Dispensing Devices, Pressure Gun Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.