Zoro Homepage

Oil, 1 gal, Jug, Amber

  • Mfr # L0935-057

  • Zoro # G205831536


product price: $391.99
/pk 4, $98.00/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
100
Container Type
Jug
Size
1 gal
Four-Ball Wear
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0935-057
Zoro #
G205831536
UPC #
89215693511
Country of Origin
United States

Dimensions

Size
1 gal

Details

Lubricant Type
Oil
ISO Viscosity Grade
100
Container Type
Jug
Four-Ball Wear
0.4 mm
Flash Point
450°F
Color
Amber
SAE Grade
30
Series
SYNAC
Lubricant Application
Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Vacuum Pumps and Blowers

Description

Diester synthetic air compressor fluid, ISO-100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.