Zoro Homepage

Oil, 5 gal, Pail, Light Yellow

  • Mfr # L0962-060

  • Zoro # G001708926


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Application
Rotary Screw and Reciprocating Type Air Compressors
Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Pail
Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0962-060
Zoro #
G001708926
UPC #
89215596201
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
Rotary Screw and Reciprocating Type Air Compressors
Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Pail
Flash Point
469°F
Pour Point
-76°F
Color
Light Yellow
Series
Synflush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.