Oil, 5 gal, Pail, Mineral, Yellow

  • Mfr # L0822-060

  • Zoro # G001865247


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Application
High-Pressure Hydraulic Equipment
Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Pail
Flash Point
440 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0822-060
Zoro #
G001865247
UPC #
089215582204
Country of Origin
United States

Details

Application
High-Pressure Hydraulic Equipment
Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Pail
Flash Point
440 Degrees F
Viscosity Index
110
NSF Rating
H2
Pour Point
-40 Degrees F
Color
Yellow
Standards
EPA LC50
Specific Gravity
0.86
Green Certification or Other Recognition
Non-toxic LC50
SAE Grade
10
Series
Marine-Safe 32
Item
Hydraulic Oil
Environmentally Acceptable Lubricant
Yes
Zinc-Free
Yes
Container Capacity
5 gal
Base Lubricant
Mineral
Operating Temperature - Maximum
480 Degrees F

Description

Hydraulic Oil,Mineral,440 F Flash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.