Zoro Homepage

Open Gear Grease, 10.5 oz, Cartridge, Black

  • Mfr # L0152-000

  • Zoro # G716286931


product price: $18.59
/ea

Key Features

Application
Large Open Gear Drives
Container Type
Cartridge
Maximum Operating Temperature
275 Degrees F
Flash Point
275 Degrees F
Dropping Point
370 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0152-000
Zoro #
G716286931
UPC #
089215315208
Country of Origin
United States

Dimensions

Container Size
10.5 oz

Details

Application
Large Open Gear Drives
Container Type
Cartridge
Maximum Operating Temperature
275 Degrees F
Flash Point
275 Degrees F
Dropping Point
370 Degrees F
Pour Point
370 Degrees F
Color
Black
Series
Gear Shield Extra Heavy
Item
Open Gear Grease
Base Oil
Mineral
Additive Included
Zinc
Minimum Operating Temperature
20 Degrees F
Product Type
Open Gear Grease
Thickener
Lithium
Environmentally Acceptable Lubricant
No
NLGI Viscosity Grade
3

Description

Open Gear Grease,10.5 oz,Cartridge,Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.