
Pan Divider Oil, 5 Gal Pail, Iso-22 H-1/Food Grade Pan Divider Oil
Mfr # L0747-060
Zoro # G401865663
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
NSF Rating
H1
Container Size
5 gal
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L0747-060
Zoro #
G401865663
UPC #
89215574704
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Pan Divider Oil
Container Type
Pail
NSF Rating
H1
Color
Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.