Zoro Homepage

Pgo 220, 5 Gal Pail

  • Mfr # L0838-060

  • Zoro # G105831469


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
220
Size
5 gal
Flash Point
536°F
Pour Point
-44°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0838-060
Zoro #
G105831469
UPC #
89215583805
Country of Origin
United States

Dimensions

Size
5 gal

Details

Lubricant Type
Oil
ISO Viscosity Grade
220
Container Type
Pail
Flash Point
536°F
Pour Point
-44°F
Color
Amber
SAE Grade
90
Green Certification or Other Recognition
Inherently Biodegradable
Lubricant Application
Helical, Bevel Helical, Planetary and Worm Gear Reducers
Series
PGO

Description

Synthetic, polyalkylene glycol ISO-220 gear fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.