Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pgo 320, Drum, Synthetic, Polyalkylene Glycol Iso-320 Gear Fluid

  • Mfr # L0840-062

  • Zoro # G101865673


product price: $5,154.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

SAE Grade
140
ISO Viscosity Grade
320
Series
PGO
Color
Amber
Flash Point
536°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0840-062
Zoro #
G101865673
UPC #
89215484010
Country of Origin
United States

Details

Item
Gear Fluid
SAE Grade
140
ISO Viscosity Grade
320
Series
PGO
Color
Amber
Flash Point
536°F
Application
Helical, Bevel Helical, Planetary and Worm Gear Reducers
Green Environmental Attribute
Inherently Biodegradable
Pour Point
-31°F
Container Type
Drum
AGMA Number
6
Viscosity @ 40 C (cSt)
334
Viscosity @ 100 C (cSt)
59.01

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.