Shop LUBRIPLATE
See all product information
Create Account
Pgo Fgl-150, 4/1 Gal Jugs, H-1/Food Grade, Synthetic Polyalkylene Glycol Iso-150 Gear Fluid, PK4
- Mfr # L0810-057
- Zoro # G501865716
product price:Â
$
461.99
/pk 4, $115.50/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Container Size
1 gal
Color
Amber
NSF Rating
H1
Application
Industrial Gear Boxes Including Helical, Planetary And Worm Gear Applications In Food Processing Environments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0810-057
- Zoro #
- G501865716
- UPC #
- 89215681013
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Gear Fluid
- Container Type
- Jug
- Color
- Amber
- NSF Rating
- H1
- Application
- Industrial Gear Boxes Including Helical, Planetary And Worm Gear Applications In Food Processing Environments
- Series
- PGO-FGL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.