Pgo Fgl-460, 4/1 Gal Jugs

  • Mfr # L0813-057

  • Zoro # G705831548


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Industrial Gear Boxes Including Helical, Planetary And Worm Gear Applications In Food Processing Environments
NSF Rating
H1
Container Size
1 gal
Lubricant Container
Jug
Lubricant Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0813-057
Zoro #
G705831548
UPC #
89215681327
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Fluid
Lubricant Application
Industrial Gear Boxes Including Helical, Planetary And Worm Gear Applications In Food Processing Environments
NSF Rating
H1
Lubricant Container
Jug
Lubricant Color
Amber
Series
PGO-FGL

Description

H-1/food grade, synthetic polyalkylene glycol ISO-460 gear fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.