Pure Tac, 35 Lb Pail, H-1/Food Grade Heavy Duty Tacky Grease For Multi-Purpose Use

  • Mfr # L0236-035

  • Zoro # G401865960


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Medium to Slow Speed Bearings, Open Gears
NSF Rating
H1
Container Size
35 lb
Lubricant Container
Pail
Min. Operating Temp. Range
20°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0236-035
Zoro #
G401865960
UPC #
89215523603
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Grease
Lubricant Application
Medium to Slow Speed Bearings, Open Gears
NSF Rating
H1
Lubricant Container
Pail
Min. Operating Temp. Range
20°F
Max. Operating Temp. Range
400°F
Lubricant Color
White
Series
Pure Tac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.