Shop LUBRIPLATE
See all product information
Create Account
Pure Tac Light, 35 Lb Pail, H-1/Food Grade Heavy Duty Tacky Grease For Medium To High Speeds
- Mfr # L0235-035
- Zoro # G601865944
product price:Â
$
712.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
35 lb
Color
White
Maximum Operating Temperature
388 Degrees F
Minimum Operating Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0235-035
- Zoro #
- G601865944
- UPC #
- 89215523504
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Pail
- Color
- White
- Maximum Operating Temperature
- 388 Degrees F
- Minimum Operating Temperature
- 10 Degrees F
- NSF Rating
- H1
- Application
- Medium to Slow Speed Bearings, Open Gears and Hydrostatic Cooker Chains
- Series
- Pure Tac
Dimensions
- Container Size
- 35 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.