
Shop LUBRIPLATE
See all product information
Pure Tac Light, 40 Cartridges, H-1/Food Grade Heavy Duty Tacky Grease For Medium To High Speeds
Mfr # L0235-098
Zoro # G001865964
product price:Â $997.99
/pk 40, $24.95/ea
Free Shipping & Returns
Key Features
Container Type
Cartridge
Color
White
Maximum Operating Temperature
388 Degrees F
Minimum Operating Temperature
10 Degrees F
NSF Rating
H1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0235-098
Zoro #
G001865964
UPC #
89215323500
Country of Origin
United States
Details
Item
Grease
Container Type
Cartridge
Color
White
Maximum Operating Temperature
388 Degrees F
Minimum Operating Temperature
10 Degrees F
NSF Rating
H1
Application
Medium to Slow Speed Bearings, Open Gears and Hydrostatic Cooker Chains
Series
Pure Tac
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.