Pure Tac Light, Drum, H-1/Food Grade Heavy Duty Tacky Grease For Medium To High Speeds

  • Mfr # L0235-040

  • Zoro # G201865894


product price:  $8,624.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Color
White
Maximum Operating Temperature
388 Degrees F
Minimum Operating Temperature
10 Degrees F
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0235-040
Zoro #
G201865894
UPC #
89215423514
Country of Origin
United States

Details

Item
Grease
Container Type
Drum
Color
White
Maximum Operating Temperature
388 Degrees F
Minimum Operating Temperature
10 Degrees F
NSF Rating
H1
Application
Medium to Slow Speed Bearings, Open Gears and Hydrostatic Cooker Chains
Series
Pure Tac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.