Zoro Homepage

Scl-Hd/220, Drum

  • Mfr # L1075-062

  • Zoro # G905831485


product price: $4,561.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
220
Four-Ball Wear
0.3 mm
Flash Point
542°F
Pour Point
-32°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1075-062
Zoro #
G905831485
UPC #
89215003754
Country of Origin
United States

Details

Lubricant Type
Oil
ISO Viscosity Grade
220
Container Type
Drum
Four-Ball Wear
0.3 mm
Flash Point
542°F
Pour Point
-32°F
Series
SCL
Lubricant Application
Oven Chains, High Temperature Bearing And Gear Applications

Description

Synthetic fluid, recommended for oven chains and other industrial bearing and gear applications in which high temperatures are encountered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.