
Sfgo Ultra 100, 5 Gal Pail, H-1/Food Grade Synthetic Fluid
Mfr # L0983-060
Zoro # G601865807
product price:Â $515.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
5 gal
Color
Water White
NSF Rating
H1
Application
Bearings, Gearboxes, Pumps and Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L0983-060
Zoro #
G601865807
UPC #
89215598304
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Synthetic Fluid
Container Type
Pail
Color
Water White
NSF Rating
H1
Application
Bearings, Gearboxes, Pumps and Chains
Series
SFGO Ultra
Description
Sfgo Ultra 100, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Air Compressors And Circulating Systems, Iso-100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.